Motion
GYM1103KRRB SGT

TIMKEN (FAFNIR)
GYM1103KRRB SGT

Straight Bore, 1.1875 in Bore Diam., 72 mm OD
Mi Item #15825507
MFR #GYM1103KRRB SGT
Price$601.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1103KRRB SGT

Straight Bore, 1.1875 in Bore Diam., 72 mm OD
Mi Item #15825507
MFR #GYM1103KRRB SGT

Mfr description
GYM1103KRRB SGT WIR SET SCREW, MEDIUM DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    72 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)