Overview
Mfr description
LSM140BRHSNQKPS SPLIT CRB HOUSED UNIT CO
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Locking DeviceDouble V-Lock
- Expansion TypeNon-Expansion Bearing (Fixed)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data