1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32934M
Impact Socket Set - 1/4 in Drive Size
Mi Item #
15843323
MFR #
32934M
Price
$45.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 32934M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32934M
Impact Socket Set - 1/4 in Drive Size
Mi Item #
15843323
MFR #
32934M
Mfr description
32934M 8-IN-1 METRIC IMPACT-RATED FLIP
Impact Socket Set includes 4 flip sockets for quick access and convenience to common sizes
8-in-1 Metric Impact-Rated Set with hex sizes 7, 8, 10, 12, 13, 14, 15, and 17 mm
Powerful Rare-Earth magnet holds fasteners securely for convenient and easy driving
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.43
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Max Size
17 mm
Min Size
7 mm
Details
Number Of Pieces
5
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items