Overview
Mfr description
68228 ADJUSTABLE CAST IRON PIPE WRENCH,
- 18-Inch Cast Iron Pipe Wrench with lightweight, durable I-beam handle design
- Optimized jaw design for no-slip grip during high-torque application
- Adjustable jaw extends to fit 2-1/2-Inch (6 cm) pipes
- Contoured handle for secure hold
- Twist-knob with knurling for easy size extension
- Easy-to-see markings for accurate size setting
- Hang-hole for convenient storage
Specifications
- Wrench Set TypeAdjustable Cast Iron Pipe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data