Motion
65500KNECT

KLEIN TOOLS INC
65500KNECT

Screwdrivers and Nut Drivers - 1/4 in, 3/8 in, 1/2 in Drive Size
MI ITEM #15843332
MFR #65500KNECT
Price$321.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
65500KNECT

Screwdrivers and Nut Drivers - 1/4 in, 3/8 in, 1/2 in Drive Size
MI ITEM #15843332
MFR #65500KNECT

Mfr description
65500KNECT KNECT COMPLETE IMPACT PASS
  • Cushion-Grip™ pass through screwdriver handle receives KNECT™ (M) sockets or adapters
  • 1/4-Inch socket doubles as a standard 1/4-Inch bit holder
  • Pass through 90-tooth socket wrench for driving hex nuts on threaded rod and requires only 4 degrees of swing for ease of use in tight space with a 20-Percent improvement over 72-tooth ratchets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.91/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    18 mm
  • Min Size
    18 mm

Details

  • Number Of Pieces
    39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)