1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
65400KNECT
Impact Socket Set - 3/8 in Drive Size
Mi Item #
15843333
MFR #
65400KNECT
Price
$151.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 65400KNECT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
65400KNECT
Impact Socket Set - 3/8 in Drive Size
Mi Item #
15843333
MFR #
65400KNECT
Mfr description
65400KNECT KNECT ESSENTIAL PASS
28-Piece Socket Set features: #1, #2 Phillips, 1/4-Inch slotted, #2 square, T20 TORX® , and socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 to 17 mm
Cushion-Grip™ pass through screwdriver handle receives KNECT™ (M) sockets or adapters
Pass through 90-tooth socket wrench drives hex nuts on threaded rods and extended bolts, requiring only 4 degrees of swing for use in tight spaces, a 20-Percent improvement over 72-tooth ratchets
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$151
.48
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Max Size
17 mm
Min Size
8 mm
Details
Number Of Pieces
28
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items