1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
65626
Impact Sockets - 1/4 in, 3/8 in Drive Size
Mi Item #
15843334
MFR #
65626
Price
$196.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 65626
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
65626
Impact Sockets - 1/4 in, 3/8 in Drive Size
Mi Item #
15843334
MFR #
65626
Mfr description
65626 KNECT FLIP-24 DEEP-WELL,
Impact Socket Set has a multi-purpose adapter making the sockets compatible with the Klein KNECT™ (M) system for unlimited driving potential
Deep Well Impact Flip Socket Set includes 24 SAE and metric sizes combined into 12 color coded sockets plus two nested adapters and one extended shaft
Set includes 3/8-Inch square drive ratchet, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, 11/16 x 13/16 and 7/8 x 1-Inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18 and 17 x 19 mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$196
.93
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in, 3/8 in
Max Size
1 in
Min Size
8 mm
Details
Number Of Pieces
18
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items