Specifications
Dimensions
- Overall Length32.10 cm, 12.6300 in
- Weight1 kg
Details
- Includes6 Deep Well Sockets | 2 Power Nut Drivers | Bit Holder | Cushion-Grip Handle | Compact Case
- InsulatedNo
- Number Of Screwdrivers41
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)