Motion
65213HEX
1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #15843339
MFR #65213HEX
Price$56.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #15843339
MFR #65213HEX

Mfr description
65213HEX KNURLED HEX BIT SOCKET SET,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.49/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    9/16 in
  • Min Size
    5/64 in

Details

  • Number Of Pieces
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)