Motion
D53012
"adjustable wrench" - 12.0000 in Overall Length, Forged Steel Material, Plastic-Dipped Handle, 2-1/2 in Maximum Jaw Capacity
Mi Item #15843342
MFR #D53012
Price$113.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"adjustable wrench" - 12.0000 in Overall Length, Forged Steel Material, Plastic-Dipped Handle, 2-1/2 in Maximum Jaw Capacity
Mi Item #15843342
MFR #D53012

Mfr description
D53012 PLIER WRENCH, 12-INCH
  • Plier Wrench features parallel jaws for secure and smooth gripping of nuts, bolts, and miscellaneous workpieces without causing damage or backlash
  • Reversible jaw provides knurled teeth when extra bite is needed, such as when working with conduit (patent pending design)
  • Handle lever adjustment minimizes hand travel and allows adjustment in confined spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.98/each

Specifications

Dimensions

  • Overall Length
    12.0000 in

Details

  • Body Material
    Forged Steel
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Handle Style
    Plastic-Dipped
  • Manufacturer Upc Number
    92644730702
  • Material
    Forged Steel
  • Maximum Jaw Capacity
    2-1/2 in
  • Wrench Type
    Plier Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)