Specifications
Dimensions
- Overall Length7.0000 in
- Weight0.65 lbs
Details
- Handle MaterialPlastic Dipped
- MaterialForged Steel
- Maximum Jaw Capacity1.5000 in;38 mm
- Wrench TypePlier Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)