Motion
68230
Adjustable Wrenches - 325 mm Overall Length, Forged Alloy Steel Material, Soft molded Handle, 1-1/4 in Maximum Jaw Capacity
MI ITEM #15843344
MFR #68230
List Price$70.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrenches - 325 mm Overall Length, Forged Alloy Steel Material, Soft molded Handle, 1-1/4 in Maximum Jaw Capacity
MI ITEM #15843344
MFR #68230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.68/each for your price

Overview

Mfr description
68230 QUICK-ADJUST S-JAW PIPE WRENCH,
  • Pipe Wrench with s-shaped jaw provides three points of contact for a no-slip grip
  • Combining the best of traditional pipe wrenches and pump pliers
  • Grips hex nuts up to 1-1/4-Inch (3 cm)
  • Grips round pipe up to 1-1/2-Inch (4 cm)
  • Soft-molded handles for comfortable hold
  • Fast-action button for easy size extension
  • Durable design for high-torque application

Specifications

  • Wrench Type
    Quick-Adjust S-Jaw Pipe Wrench
  • Overall Length
    325 mm
  • Maximum Jaw Capacity
    1-1/4 in
  • Body Material
    Forged Alloy Steel
  • Handle Style
    Soft molded
  • Handle Color
    Orange
  • Manufacturer Upc Number
    92644682308
  • Material
    Forged Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought