Motion
60837
Glove - XL or Size 10 Size, Latex Coated, 41.9% Acrylic | 41.3% Latex | 14.4% Nylon | 1.4% Spandex Material
MI ITEM #15843348
MFR #60837
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove - XL or Size 10 Size, Latex Coated, 41.9% Acrylic | 41.3% Latex | 14.4% Nylon | 1.4% Spandex Material
MI ITEM #15843348
MFR #60837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.12/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    Dry | Oily Conditions
  • Coating Material
    Latex
  • Color
    Orange
  • Cuff Style
    Knit
  • Gender
    Unisex
  • Material
    41.3% Latex | 14.4% Nylon | 1.4% Spandex
  • Standards Met
    ANSI A1 Cut Resistance
  • Type
    Winter Knit Dipped Glove

Overview

Mfr description
60837 WINTER KNIT DIPPED GLOVES, CUT
  • Work gloves with acrylic brushed fleece inner liner keeps end users warm throughout the entire winter
  • Tear and abrasion resistant while still maintaining flexibility for great dexterity
  • Sandy latex dip coating provides superior grip in all conditions (dry, oily and wet)
  • Gloves have an ANSI A1 cut resistance rating
  • Knit dipped gloves keep you connected and protected with touchscreen capable fingertips
  • Seamless knit cuff for comfortable fit
  • Cut resistant gloves are machine washable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought