Motion
8T15X50Y
1 1/2" x 50' Yellow Double Jacket Fire Hose Uncoupled
MI ITEM #15844136
MFR #8T15X50Y
List Price$366.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2" x 50' Yellow Double Jacket Fire Hose Uncoupled
MI ITEM #15844136
MFR #8T15X50Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.13/each for your price

Overview

Mfr description
8T15X50Y 1 1/2 X50 YELLOW UNCPLD
  • This double jacketed municipal grade fire hose incorporates a lightweight polyurethane liner that meets all the requirements of NFPA 1960
  • It is designed for use as an attack handline hose and can be used for potable water transfer in an emergency
  • This double jacketed fire hose is manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001 certified quality assurance system
  • This hose is a great economical choice for departments of any size.
  • Double jacketed municipal fire hose made from 100% high tensile strength ring-spun polyester yarn
  • A polyurethane liner reduces weight while remaining kink resistant.
  • Optional Dura-Cote™ protective treatment available in NFPA colors.
  • Hose remains flexible at temperatures as low as -40F (-40C) and is highly reistant to ozone and oxidation.
  • Polyurethane lining material meets NSF/ANSI Standard 61 for drinking water.
  • Manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001:2015 certified quality assurance system.

Specifications

  • Coupling Type
    Uncoupled
  • Length
    50 ft
  • Working Pressure
    400 psi
  • Hose Type
    Fire Hose
  • Application
    Fire, Attack, Potable Water, Water Transfer
  • Color
    Yellow
  • Burst Pressure
    1200 psi
  • Hose Covering Material
    Polyester Double Jacket
  • Coating
    Dura-Cote™
  • Weight
    13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text