Motion
8T15X100W15I

Snap-Tite Hose
8T15X100W15I

1 1/2" x 100' White Double Jacket Fire Hose with 1 1/2" Aluminum NPSH/IPT Couplings
MI ITEM #15844150
MFR #8T15X100W15I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
8T15X100W15I

1 1/2" x 100' White Double Jacket Fire Hose with 1 1/2" Aluminum NPSH/IPT Couplings
MI ITEM #15844150
MFR #8T15X100W15I

Mfr description
8T15X100W15I 1 1/2 X100 WHITE
  • This double jacketed municipal grade fire hose incorporates a lightweight polyurethane liner that meets all the requirements of NFPA 1960
  • It is designed for use as an attack handline hose and can be used for potable water transfer in an emergency
  • This double jacketed fire hose is manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001 certified quality assurance system
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    27 lbs

Details

  • Application
    Fire, Attack, Potable Water, Water Transfer
  • Burst Pressure
    1200 psi
  • Coating
    Uncoated
  • Color
    White
  • Coupling Type
    1.5 in Aluminum NPSH/IPT Couplings
  • Hose Covering Material
    Polyester Double Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)