Motion
8D15X50W15I

Snap-Tite Hose
8D15X50W15I

1 1/2" x 50' White Double Jacket Fire Hose with 1 1/2" Aluminum NPSH/IPT Couplings
Mi Item #15844210
MFR #8D15X50W15I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
8D15X50W15I

1 1/2" x 50' White Double Jacket Fire Hose with 1 1/2" Aluminum NPSH/IPT Couplings
Mi Item #15844210
MFR #8D15X50W15I

Mfr description
8D15X50W15I 1 1/2 X50 WHITE
  • 8D™ is a municipal grade double jacketed hose with a lightweight EPDM rubber liner that meets all the requirements of NFPA 1960
  • It is designed for use as an attack handline hose and is manufactured to a service test pressure of 400 psi (2758 kPa) to handle all fireground challenges with ease.
  • Double jacketed EPDM rubber lined hose made from 100% high tensile strength polyester yarn.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    16.75 lbs

Details

  • Application
    Fire, Attack, Industrial, Petrochemical
  • Burst Pressure
    1200 psi
  • Coating
    Uncoated
  • Color
    White
  • Coupling Type
    1.5 in NPSH/IPT Aluminum Couplings
  • Hose Covering Material
    Polyester Double Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)