Motion
8D25X50R25IULC

Snap-Tite Hose
8D25X50R25IULC

2 1/2" x 50' Red Double Jacket Fire Hose with 2 1/2" Aluminum NPSH/IPT Couplings UL/ULC Certified
MI ITEM #15844263
MFR #8D25X50R25IULC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
8D25X50R25IULC

2 1/2" x 50' Red Double Jacket Fire Hose with 2 1/2" Aluminum NPSH/IPT Couplings UL/ULC Certified
MI ITEM #15844263
MFR #8D25X50R25IULC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    29 lbs

Details

  • Application
    Fire, Attack, Industrial, Petrochemical
  • Burst Pressure
    1200 psi
  • Coating
    Dura-Cote™
  • Color
    Red
  • Coupling Type
    2.5 in NPSH/IPT Aluminum Couplings
  • Hose Covering Material
    Polyester Double Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    400 psi

Overview

Mfr description
8D25X50R25IULC 2 1/2 X50 RED
  • 8D™ is a municipal grade double jacketed hose with a lightweight EPDM rubber liner that meets all the requirements of NFPA 1960
  • It is designed for use as an attack handline hose and is manufactured to a service test pressure of 400 psi (2758 kPa) to handle all fireground challenges with ease.
  • Double jacketed EPDM rubber lined hose made from 100% high tensile strength polyester yarn.
  • Optional Dura-Cote™ protective treatment.
  • Hose remains flexible at temperatures as low as -40°F (-40°C) and is highly resistant to ozone and oxidation.
  • Manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001:2015 certified quality assurance system.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought