Motion
8D30X100Y
3" x 100' Yellow Double Jacket Fire Hose Uncoupled
MI ITEM #15844287
MFR #8D30X100Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 100' Yellow Double Jacket Fire Hose Uncoupled
MI ITEM #15844287
MFR #8D30X100Y

Mfr description
8D30X100Y 3 X100 YELLOW UNCPLD
  • 8D™ is a municipal grade double jacketed hose with a lightweight EPDM rubber liner that meets all the requirements of NFPA 1960
  • It is designed for use as an attack handline hose and is manufactured to a service test pressure of 400 psi (2758 kPa) to handle all fireground challenges with ease.
  • Double jacketed EPDM rubber lined hose made from 100% high tensile strength polyester yarn.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    66 lbs

Details

  • Application
    Fire, Attack, Industrial, Petrochemical
  • Burst Pressure
    1200 psi
  • Coating
    Dura-Cote™
  • Color
    Yellow
  • Coupling Type
    Uncoupled
  • Hose Covering Material
    Polyester Double Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)