Specifications
Dimensions
- Length50 ft
- Weight11.75 lbs
Details
- ApplicationIndustrial, Mill Hose, Wash Down, In-Plant Fire, Petrochemical
- Burst Pressure750 psi
- CoatingUncoated
- ColorWhite
- Coupling Type1.5 in NPSH/IPT Brass Rocker Lug Couplings
- Hose Covering MaterialPolyester Single Jacket
- Hose TypeFire Hose
- Working Pressure250 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)