Motion
5P25X50W25NBR UL/ULC

Snap-Tite Hose
5P25X50W25NBR UL/ULC

2 1/2" x 50' White Single Jacket Fire Hose with 2 1/2" Brass Rocker Lug NH/NST Couplings UL/ULC Certified
Mi Item #15844359
MFR #5P25X50W25NBR UL/ULC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
5P25X50W25NBR UL/ULC

2 1/2" x 50' White Single Jacket Fire Hose with 2 1/2" Brass Rocker Lug NH/NST Couplings UL/ULC Certified
Mi Item #15844359
MFR #5P25X50W25NBR UL/ULC

Mfr description
5P25X50W25NBR UL/ULC 2 1/2 X50 WHITE
  • The super-duty 5P™ is an excellent all-around performer: Strong, flexible, and ideally suited for all exterior and interior firefighting applications
  • It delivers medium pressure and high-end performance at a value price point
  • 5P™ is a polyester single jacket hose with a rugged Ethylene Propylene Diene Monomer (EPDM) rubber liner that can handle most fluids, including some petrochemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    19 lbs

Details

  • Application
    Industrial, Mill Hose, Wash Down, In-Plant Fire, Petrochemical
  • Burst Pressure
    750 psi
  • Coating
    Uncoated
  • Color
    White
  • Coupling Type
    2.5 in NH/NST Brass Rocker Lug Couplings
  • Hose Covering Material
    Polyester Single Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)