Motion
LD17X50R
1 3/4" x 50' Red Rubber Covered Fire Hose Uncoupled
MI ITEM #15844401
MFR #LD17X50R
List Price$388.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 3/4" x 50' Red Rubber Covered Fire Hose Uncoupled
MI ITEM #15844401
MFR #LD17X50R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$388.85/each for your price

Overview

Mfr description
LD17X50R 1 3/4 X50 RED UNCPLD
  • LD™ is a premium quality extruded thru-the-weave, nitrile rubber fire hose
  • It’s an easily coiled, nonkinking, high flow, lightweight hose that also resists abrasion, chemicals, and weathering by ozone
  • Extruded thru-the-weave, nitrile rubber fire hose
  • The reinforcement has circular woven, twill weave, and nylon fibers.
  • Highly resistant to both conductive and radiant heat.
  • Hose remains flexible at temperatures as low as -40ºF (-40ºC) and is resistant to ozone, oxidation, and most chemicals and petrochemicals.
  • Maintenance free, no drying required, and is easily cleaned.
  • Lightweight and kink resistant at low pressures makes this hose superior for high rise firefighting.
  • Manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001:2015 certified quality assurance system.

Specifications

  • Coupling Type
    Uncoupled
  • Length
    50 ft
  • Working Pressure
    300 psi
  • Hose Type
    Fire Hose
  • Application
    Industrial, High Rise Hose, Fire, Attack, Water Discharge, Wash Down, Klean
  • Color
    Red
  • Burst Pressure
    900 psi
  • Hose Covering Material
    Nitrile Rubber
  • Coating
    Nitrile Rubber
  • Weight
    14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text