Motion
LD20X100R15I

Snap-Tite Hose
LD20X100R15I

2" x 100' Red Rubber Covered Fire Hose With 1 1/2" Aluminum NPSH/IPT Couplings
Mi Item #15844412
MFR #LD20X100R15I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
LD20X100R15I

2" x 100' Red Rubber Covered Fire Hose With 1 1/2" Aluminum NPSH/IPT Couplings
Mi Item #15844412
MFR #LD20X100R15I

Mfr description
LD20X100R15I 2 X100 RED
  • LD™ is a premium quality extruded thru-the-weave, nitrile rubber fire hose
  • It’s an easily coiled, nonkinking, high flow, lightweight hose that also resists abrasion, chemicals, and weathering by ozone
  • Extruded thru-the-weave, nitrile rubber fire hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    30.5 lbs

Details

  • Application
    Industrial, High Rise Hose, Fire, Attack, Water Discharge, Wash Down, Klean
  • Burst Pressure
    900 psi
  • Coating
    Nitrile Rubber
  • Color
    Red
  • Coupling Type
    1.5 in Aluminum NPSH/IPT Couplings
  • Hose Covering Material
    Nitrile Rubber
  • Hose Type
    Fire Hose
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)