Motion
LD25X50R
2 1/2" x 50' Red Rubber Covered Fire Hose Uncoupled
MI ITEM #15844413
MFR #LD25X50R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 1/2" x 50' Red Rubber Covered Fire Hose Uncoupled
MI ITEM #15844413
MFR #LD25X50R

Mfr description
LD25X50R 2 1/2 X50 RED UNCPLD
  • LD™ is a premium quality extruded thru-the-weave, nitrile rubber fire hose
  • It’s an easily coiled, nonkinking, high flow, lightweight hose that also resists abrasion, chemicals, and weathering by ozone
  • Extruded thru-the-weave, nitrile rubber fire hose
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    20 lbs

Details

  • Application
    Industrial, High Rise Hose, Fire, Attack, Water Discharge, Wash Down, Klean
  • Burst Pressure
    900 psi
  • Coating
    Nitrile Rubber
  • Color
    Red
  • Coupling Type
    Uncoupled
  • Hose Covering Material
    Nitrile Rubber
  • Hose Type
    Fire Hose
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)