Motion
LD25X50R25N UL/ULC

Snap-Tite Hose
LD25X50R25N UL/ULC

2 1/2" x 50' Red Rubber Covered Fire Hose With 2 1/2" Aluminum NH/NST Couplings UL/ULC Certified
Mi Item #15844419
MFR #LD25X50R25N UL/ULC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
LD25X50R25N UL/ULC

2 1/2" x 50' Red Rubber Covered Fire Hose With 2 1/2" Aluminum NH/NST Couplings UL/ULC Certified
Mi Item #15844419
MFR #LD25X50R25N UL/ULC

Mfr description
LD25X50R25N UL/ULC 2 1/2 X50 RED
  • LD™ is a premium quality extruded thru-the-weave, nitrile rubber fire hose
  • It’s an easily coiled, nonkinking, high flow, lightweight hose that also resists abrasion, chemicals, and weathering by ozone
  • Extruded thru-the-weave, nitrile rubber fire hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    21 lbs

Details

  • Application
    Industrial, High Rise Hose, Fire, Attack, Water Discharge, Wash Down, Klean
  • Burst Pressure
    900 psi
  • Coating
    Nitrile Rubber
  • Color
    Red
  • Coupling Type
    2.5 in Aluminum NH/NST Couplings
  • Hose Covering Material
    Nitrile Rubber
  • Hose Type
    Fire Hose
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)