Motion
HFX17X50R
1 3/4" x 50' Red Rubber Covered Fire Hose Uncoupled
MI ITEM #15844436
MFR #HFX17X50R
List Price$454.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 3/4" x 50' Red Rubber Covered Fire Hose Uncoupled
MI ITEM #15844436
MFR #HFX17X50R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.50/each for your price

Overview

Mfr description
HFX17X50R 1 3/4 X50 RED UNCPLD
  • HFX™ is a nitrile thru-the-weave, rubber covered fire hose that utilizes polyester and nylon 6.6 yarn in the reinforcing jacket
  • Under pressure, the polyester keeps the hose from snaking, while the nylon allows for controlled dilation, reducing friction loss, and generating higher flow rates
  • Our special rubber compound provides a tough cover that resists heat, abrasion, snags, and hot embers
  • The interlocking matrix also means no adhesives are used and there is a permanent bond to all the warp and weft yarns
  • The Snap-tite HFX™ is highly resistant to both conductive and radiant heat.
  • Extruded thru-the-weave, nitrile rubber fire hose
  • The reinforcement is made with a blend of circular woven, twill weave, polyester, and nylon fibers.
  • The ribs on the cover surface greatly increase abrasion resistance and help provide a long service life.
  • Remains flexible at temperatures as low as -40°F (-40°C) and is resistant to ozone, oxidation, and most chemicals and petrochemicals.
  • Suitable for attack, soft sleeve suction, and relay applications.
  • Unique extruded nitrile rubber thru-the-weave construction provides a flexible, easy to maneuver hose that is easy to pack.
  • Manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001:2015 certified quality assurance system

Specifications

  • Coupling Type
    Uncoupled
  • Length
    50 ft
  • Working Pressure
    300 psi
  • Hose Type
    Fire Hose
  • Application
    Fire, Attack, Klean, Soft Sleeve Suction, Relay
  • Color
    Red
  • Burst Pressure
    900 psi
  • Hose Covering Material
    Nitrile Rubber
  • Coating
    Nitrile Rubber
  • Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought