Motion
HFX40X100R40S

Snap-Tite Hose
HFX40X100R40S

4" x 100' Red Rubber Covered Fire Hose with 4" Storz Couplings
Mi Item #15844502
MFR #HFX40X100R40S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
HFX40X100R40S

4" x 100' Red Rubber Covered Fire Hose with 4" Storz Couplings
Mi Item #15844502
MFR #HFX40X100R40S

Mfr description
HFX40X100R40S 4 X100 RED
  • HFX™ is a nitrile thru-the-weave, rubber covered fire hose that utilizes polyester and nylon 6.6 yarn in the reinforcing jacket
  • Under pressure, the polyester keeps the hose from snaking, while the nylon allows for controlled dilation, reducing friction loss, and generating higher flow rates
  • Our special rubber compound provides a tough cover that resists heat, abrasion, snags, and hot embers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    102 lbs

Details

  • Application
    Fire, Attack, Klean, Soft Sleeve Suction, Relay, LDH
  • Burst Pressure
    750 psi
  • Coating
    Nitrile Rubber
  • Color
    Red
  • Coupling Type
    4 in Storz Aluminum Couplings
  • Hose Covering Material
    Nitrile Rubber
  • Hose Type
    Fire Hose
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)