Specifications
Dimensions
- Length50 ft
- Weight78 lbs
Details
- ApplicationFire, Attack, Klean, Soft Sleeve Suction, Relay, LDH
- Burst Pressure675 psi
- CoatingNitrile Rubber
- ColorYellow
- Coupling Type6 in Storz Aluminum Couplings
- Hose Covering MaterialNitrile Rubber
- Hose TypeFire Hose
- Working Pressure225 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)