Specifications
Dimensions
- Length50 ft
- Weight16 lbs
Details
- ApplicationFire, Attack, Industrial, Petrochemical
- Burst Pressure1200 psi
- CoatingUncoated
- ColorWhite
- Coupling TypeUncoupled
- Hose Covering MaterialPolyester Double Jacket
- Hose TypeFire Hose
- Working Pressure400 psi
Overview
Mfr description
8D15X50W 1 1/2 X50 WHITE UNCPLD
- 8D™ is a municipal grade double jacketed hose with a lightweight EPDM rubber liner that meets all the requirements of NFPA 1960
- It is designed for use as an attack handline hose and is manufactured to a service test pressure of 400 psi (2758 kPa) to handle all fireground challenges with ease.
- Double jacketed EPDM rubber lined hose made from 100% high tensile strength polyester yarn.
- Optional Dura-Cote™ protective treatment.
- Hose remains flexible at temperatures as low as -40°F (-40°C) and is highly resistant to ozone and oxidation.
- Manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001:2015 certified quality assurance system.