Overview
Mfr description
HFX30X100Y 3 X100 YELLOW UNCPLD
- HFX™ is a nitrile thru-the-weave, rubber covered fire hose that utilizes polyester and nylon 6.6 yarn in the reinforcing jacket
- Under pressure, the polyester keeps the hose from snaking, while the nylon allows for controlled dilation, reducing friction loss, and generating higher flow rates
- Our special rubber compound provides a tough cover that resists heat, abrasion, snags, and hot embers
- The interlocking matrix also means no adhesives are used and there is a permanent bond to all the warp and weft yarns
- The Snap-tite HFX™ is highly resistant to both conductive and radiant heat.
- Extruded thru-the-weave, nitrile rubber fire hose
- The reinforcement is made with a blend of circular woven, twill weave, polyester, and nylon fibers.
- The ribs on the cover surface greatly increase abrasion resistance and help provide a long service life.
- Remains flexible at temperatures as low as -40°F (-40°C) and is resistant to ozone, oxidation, and most chemicals and petrochemicals.
- Suitable for attack, soft sleeve suction, and relay applications.
- Unique extruded nitrile rubber thru-the-weave construction provides a flexible, easy to maneuver hose that is easy to pack.
- Manufactured in accordance with NFPA 1960 Standard, latest edition within our ISO-9001:2015 certified quality assurance system
Specifications
- Coupling TypeUncoupled
- Length100 ft
- Working Pressure300 psi
- Hose TypeFire Hose
- ApplicationFire, Attack, Klean, Soft Sleeve Suction, Relay
- ColorYellow
- Burst Pressure900 psi
- Hose Covering MaterialNitrile Rubber
- CoatingNitrile Rubber
- Weight64 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data