Motion
DJ15X50R15N

Firequip
DJ15X50R15N

1 1/2" x 50' Red Double Jacket Fire Hose with 1 1/2" Aluminum NH/NST Couplings
Mi Item #15844795
MFR #DJ15X50R15N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
DJ15X50R15N

1 1/2" x 50' Red Double Jacket Fire Hose with 1 1/2" Aluminum NH/NST Couplings
Mi Item #15844795
MFR #DJ15X50R15N

Mfr description
DJ15X50R15N 1 1/2 X50 RED
  • The DJ800 is a municipal grade double jacketed hose with a lightweight EPDM rubber liner that meets all the requirements of NFPA 1961
  • Its lightweight and durable construction is designed for use as an attack handline hose and is manufactured to a service test pressure of 400 psi to handle all fireground challenges with ease
  • The tightly woven polyester fabric allows for easy, flat-folding storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    16 lbs

Details

  • Application
    Industrial, Mill Hose, Fire, Water Discharge, Wash Down, Attack
  • Burst Pressure
    1200 psi
  • Coating
    Dura-Cote™
  • Color
    Red
  • Coupling Type
    1.5 in NH/NST Aluminum Couplings
  • Hose Covering Material
    Polyester Double Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)