Motion
DJ17X100Y

Firequip
DJ17X100Y

1 3/4" x 100' Yellow Double Jacket Fire Hose Uncoupled
MI ITEM #15844827
MFR #DJ17X100Y
List Price$383.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
DJ17X100Y

1 3/4" x 100' Yellow Double Jacket Fire Hose Uncoupled
MI ITEM #15844827
MFR #DJ17X100Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.80/each for your price

Overview

Mfr description
DJ17X100Y 1 3/4 X100 YELLOW UNCPLD
  • The DJ800 is a municipal grade double jacketed hose with a lightweight EPDM rubber liner that meets all the requirements of NFPA 1961
  • Its lightweight and durable construction is designed for use as an attack handline hose and is manufactured to a service test pressure of 400 psi to handle all fireground challenges with ease
  • The tightly woven polyester fabric allows for easy, flat-folding storage
  • With the DJ800, firefighters can confidently tackle a variety of challenges, from structure fires to industrial accidents.

Specifications

  • Coupling Type
    Uncoupled
  • Length
    100 ft
  • Working Pressure
    400 psi
  • Hose Type
    Fire Hose
  • Application
    Industrial, Mill Hose, Fire, Water Discharge, Wash Down, Attack
  • Color
    Yellow
  • Burst Pressure
    1200 psi
  • Hose Covering Material
    Polyester Double Jacket
  • Coating
    Dura-Cote™
  • Weight
    34.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text