Motion
DJ50X100R

Firequip
DJ50X100R

5" x 100' Red Double Jacket Fire Hose Uncoupled
MI ITEM #15844887
MFR #DJ50X100R
List Price$959.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
DJ50X100R

5" x 100' Red Double Jacket Fire Hose Uncoupled
MI ITEM #15844887
MFR #DJ50X100R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$959.50/each for your price

Overview

Mfr description
DJ50X100R 5 X100 RED UNCPLD
  • DJ600 LDH is a double-jacketed, EPDM rubber-lined large diameter hose designed for both attack and
  • supply lines
  • Lightweight and compact, it folds easily for efficient storage, making it convenient to handle
  • and helping to reduce firefighter fatigue
  • With its ability to ­flow high volumes of water quickly and its low
  • friction loss, DJ600 LDH is an excellent choice for demanding firefighting situations.

Specifications

  • Coupling Type
    Uncoupled
  • Length
    100 ft
  • Working Pressure
    300 psi
  • Hose Type
    Fire Hose
  • Application
    Industrial, Mill Hose, Fire, Water Discharge, Wash Down, Attack
  • Color
    Red
  • Burst Pressure
    900 psi
  • Hose Covering Material
    Polyester Double Jacket
  • Coating
    Dura-Cote™
  • Weight
    118 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought