Specifications
Dimensions
- Length100 ft
- Nominal Hose Inner Diameter1 in
- Weight8.5 lbs
Details
- Burst Pressure900 psi
- CoatingUncoated
- ColorWhite
- Coupling Type1 in Aluminum NPSH/IPT Couplings
- Hose Covering MaterialPolyester Single Jacket
- Hose TypeFire Hose
- Inner Tube MaterialPolyurethane
- Typical ApplicationsForestry, Fire, Attack
- Working Pressure300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)