Motion
FP15X50W

Firequip
FP15X50W

Fire Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 50 ft Length
Mi Item #15844903
MFR #FP15X50W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
FP15X50W

Fire Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 50 ft Length
Mi Item #15844903
MFR #FP15X50W

Mfr description
FP15X50W 1 1/2 X50 WHITE UNCPLD
  • FlashPoint is an essential addition to your truck for quick response, particularly for tackling hot spots
  • Designed for easy transport by backpack or by hand, it excels in challenging conditions, making it ideal for long distances over steep or rough terrain in forest environments
  • Premium-quality, durable hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Weight
    6.5 lbs

Details

  • Burst Pressure
    900 psi
  • Coating
    Uncoated
  • Color
    White
  • Coupling Type
    Uncoupled
  • Hose Covering Material
    Polyester Single Jacket
  • Hose Type
    Fire Hose
  • Inner Tube Material
    Polyurethane
  • Typical Applications
    Forestry, Fire, Lightweight
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)