Motion
FP15X100W15N

Firequip
FP15X100W15N

Fire Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 100 ft Length
MI ITEM #15844905
MFR #FP15X100W15N
List Price$330.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
FP15X100W15N

Fire Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 100 ft Length
MI ITEM #15844905
MFR #FP15X100W15N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.78/each for your price

Overview

Mfr description
FP15X100W15N 1 1/2 X50 WHITE
  • FlashPoint is an essential addition to your truck for quick response, particularly for tackling hot spots
  • Designed for easy transport by backpack or by hand, it excels in challenging conditions, making it ideal for long distances over steep or rough terrain in forest environments
  • Premium-quality, durable hose
  • Engineered for use in brush, grass, and forestry fires
  • Compatible with portable pumps, heavy-duty pumps, and tank trucks, ensuring versatility and effectiveness in various firefighting scenarios.

Specifications

  • Hose Type
    Fire Hose
  • Nominal Hose Inner Diameter
  • Coating
    Uncoated
  • Working Pressure
    300 psi
  • Burst Pressure
    900 psi
  • Inner Tube Material
    Polyurethane
  • Hose Covering Material
    Polyester Single Jacket
  • Color
    White
  • Length
    100 ft
  • Typical Applications
    Forestry, Fire, Lightweight
  • Weight
    13.5 lbs
  • Coupling Type
    1.5 in Aluminum NH/NST Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text