Motion
RR15X100W15NBR

Firequip
RR15X100W15NBR

1 1/2" x 100' White Single Jacket Rack & Reel Hose with 1 1/2" Brass Rocker Lug NH/NST Couplings
Mi Item #15844915
MFR #RR15X100W15NBR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
RR15X100W15NBR

1 1/2" x 100' White Single Jacket Rack & Reel Hose with 1 1/2" Brass Rocker Lug NH/NST Couplings
Mi Item #15844915
MFR #RR15X100W15NBR

Mfr description
RR15X100W15NBR 1 1/2 X100 WHITE
  • The Firequip Rack & Reel hose is a versatile solution suitable for various industries
  • Ideal for use in hotels, schools, and for indoor fire protection, it serves as a standpipe hose, an occupant use hose, and more
  • This all-synthetic standpipe hose replaces traditional linen hoses, offering significant advantages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    12.5 lbs

Details

  • Application
    Rack & Reel, Fire, Hotel, School, Standpipe, Cabinet, Lightweight
  • Color
    White
  • Hose Type
    Fire Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)