Motion
RL10X50Y10N

Firequip
RL10X50Y10N

Fire Hose - 1 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 50 ft Length
MI ITEM #15844916
MFR #RL10X50Y10N
List Price$459.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
RL10X50Y10N

Fire Hose - 1 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 50 ft Length
MI ITEM #15844916
MFR #RL10X50Y10N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$459.55/each for your price

Overview

Mfr description
RL10X50Y10N 1 X50 YELLOW
  • The Reel Lite booster hose is a robust, single-jacket option specifically designed for demanding environments
  • Its lightweight and flexible construction, enhanced with Helix reinforcements, minimizes drag resistance, making it easy to maneuver
  • Ideal for wildland use, this hose excels in grass, brush, industrial, and dumpster fire situations, ensuring effective performance when it matters most.

Specifications

  • Hose Type
    Fire Hose
  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • Burst Pressure
    900 psi
  • Inner Tube Material
    Polyurethane
  • Hose Covering Material
    Polyester Single Jacket
  • Color
    Yellow
  • Length
    50 ft
  • Typical Applications
    Booster, Fire, Brush, Industrial, Dumpster
  • Weight
    6.5 lbs
  • Coupling Type
    1 in Aluminum NH/NST Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text