Motion
RL10X50R10N

Firequip
RL10X50R10N

Fire Hose - 1 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 50 ft Length
Mi Item #15844918
MFR #RL10X50R10N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
RL10X50R10N

Fire Hose - 1 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 50 ft Length
Mi Item #15844918
MFR #RL10X50R10N

Mfr description
RL10X50R10N 1 X50 RED
  • The Reel Lite booster hose is a robust, single-jacket option specifically designed for demanding environments
  • Its lightweight and flexible construction, enhanced with Helix reinforcements, minimizes drag resistance, making it easy to maneuver
  • Ideal for wildland use, this hose excels in grass, brush, industrial, and dumpster fire situations, ensuring effective performance when it matters most.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1 in
  • Weight
    6.5 lbs

Details

  • Burst Pressure
    900 psi
  • Color
    Red
  • Coupling Type
    1 in Aluminum NH/NST Couplings
  • Hose Covering Material
    Polyester Single Jacket
  • Hose Type
    Fire Hose
  • Inner Tube Material
    Polyurethane
  • Typical Applications
    Booster, Fire, Lightweight, Brush, Industrial, Dumpster
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)