Motion
ISJ15X50W15NBR

Firequip
ISJ15X50W15NBR

1 1/2" x 50' White Single Jacket Fire Hose with 1 1/2" Brass Rocker Lug NH/NST Couplings
Mi Item #15844926
MFR #ISJ15X50W15NBR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
ISJ15X50W15NBR

1 1/2" x 50' White Single Jacket Fire Hose with 1 1/2" Brass Rocker Lug NH/NST Couplings
Mi Item #15844926
MFR #ISJ15X50W15NBR

Mfr description
ISJ15X50W15NBR 1 1/2 X50 WHITE
  • ISJ is a practical choice for a single-jacketed, polyester, EPDM rubber-lined fire hose
  • It can handle a variety of fluids, including some chemicals and petroleum-based products
  • With a working pressure of 250 PSI, it features aluminum or brass NH/NPSH threaded couplings and is suitable for general industrial and construction use, mill discharge, in-plant fire protection, and wash down and maintenance tasks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Weight
    12 lbs

Details

  • Application
    Industrial, Mill Hose, Fire, Wash Down, In-Plant Fire
  • Burst Pressure
    750 psi
  • Coating
    Uncoated
  • Color
    White
  • Coupling Type
    1.5 in Brass Rocker Lug NH Couplings
  • Hose Covering Material
    Polyester Single Jacket
  • Hose Type
    Fire Hose
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)