Motion
ISJ15X100W15N

Firequip
ISJ15X100W15N

1 1/2" x 100' White Single Jacket Fire Hose with 1 1/2" Aluminum NH/NST Couplings
MI ITEM #15844931
MFR #ISJ15X100W15N
List Price$234.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
ISJ15X100W15N

1 1/2" x 100' White Single Jacket Fire Hose with 1 1/2" Aluminum NH/NST Couplings
MI ITEM #15844931
MFR #ISJ15X100W15N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.83/each for your price

Overview

Mfr description
ISJ15X100W15N 1 1/2 X100 WHITE
  • ISJ is a practical choice for a single-jacketed, polyester, EPDM rubber-lined fire hose
  • It can handle a variety of fluids, including some chemicals and petroleum-based products
  • With a working pressure of 250 PSI, it features aluminum or brass NH/NPSH threaded couplings and is suitable for general industrial and construction use, mill discharge, in-plant fire protection, and wash down and maintenance tasks.

Specifications

  • Coupling Type
    1.5 in Aluminum NH/NST Couplings
  • Length
    100 ft
  • Working Pressure
    250 psi
  • Hose Type
    Fire Hose
  • Application
    Industrial, Mill Hose, Fire, Wash Down, In-Plant Fire
  • Color
    White
  • Burst Pressure
    750 psi
  • Hose Covering Material
    Polyester Single Jacket
  • Coating
    Uncoated
  • Weight
    22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text