Motion
ISJ25X50W25IBR

Firequip
ISJ25X50W25IBR

2 1/2" x 50' White Single Jacket Fire Hose with 2 1/2" Brass Rocker Lug NPSH/IPT Couplings
MI ITEM #15844941
MFR #ISJ25X50W25IBR
List Price$305.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
ISJ25X50W25IBR

2 1/2" x 50' White Single Jacket Fire Hose with 2 1/2" Brass Rocker Lug NPSH/IPT Couplings
MI ITEM #15844941
MFR #ISJ25X50W25IBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.53/each for your price

Overview

Mfr description
ISJ25X50W25IBR 2 1/2 X50 WHITE
  • ISJ is a practical choice for a single-jacketed, polyester, EPDM rubber-lined fire hose
  • It can handle a variety of fluids, including some chemicals and petroleum-based products
  • With a working pressure of 250 PSI, it features aluminum or brass NH/NPSH threaded couplings and is suitable for general industrial and construction use, mill discharge, in-plant fire protection, and wash down and maintenance tasks.

Specifications

  • Coupling Type
    2.5 in Brass Rocker Lug NPSH/IPT Couplings
  • Length
    50 ft
  • Working Pressure
    250 psi
  • Hose Type
    Fire Hose
  • Application
    Industrial, Mill Hose, Fire, Wash Down, In-Plant Fire
  • Color
    White
  • Burst Pressure
    750 psi
  • Hose Covering Material
    Polyester Single Jacket
  • Coating
    Uncoated
  • Weight
    23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text