Motion
HD40X100R

Firequip
HD40X100R

Fire Hose - 4 in Inner Diameter, 250 psi Working Pressure, Fire Hose Type, 100 ft Length
MI ITEM #15844954
MFR #HD40X100R
List Price$762.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
HD40X100R

Fire Hose - 4 in Inner Diameter, 250 psi Working Pressure, Fire Hose Type, 100 ft Length
MI ITEM #15844954
MFR #HD40X100R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$762.55/each for your price

Overview

Mfr description
HD40X100R 4 X100 RED
  • The Firequip Hydro-Flow is an excellent option for those seeking a hose with an ultra-smooth liner that maximizes flow and minimizes friction loss
  • This hose is highly fexible, offers exceptional kink resistance, and is easy to deploy and retrieve, making it a reliable choice for efficient firefighting operations.

Specifications

  • Hose Type
    Fire Hose
  • Nominal Hose Inner Diameter
  • Coating
    Nitrile Rubber
  • Working Pressure
    250 psi
  • Burst Pressure
    750 psi
  • Inner Tube Material
    Nitrile Rubber
  • Hose Covering Material
    Nitrile Rubber
  • Color
    Red
  • Length
    100 ft
  • Typical Applications
    Industrial, Water Discharge, Supply, LDH, Fire
  • Weight
    92 lbs
  • Coupling Type
    Uncoupled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text