Motion
HD50X50Y50S

Firequip
HD50X50Y50S

Fire Hose - 5 in Inner Diameter, 250 psi Working Pressure, Fire Hose Type, 50 ft Length
MI ITEM #15844957
MFR #HD50X50Y50S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
HD50X50Y50S

Fire Hose - 5 in Inner Diameter, 250 psi Working Pressure, Fire Hose Type, 50 ft Length
MI ITEM #15844957
MFR #HD50X50Y50S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    5 in
  • Weight
    80 lbs

Details

  • Burst Pressure
    750 psi
  • Coating
    Nitrile Rubber
  • Color
    Yellow
  • Coupling Type
    5 in Storz Couplings
  • Hose Covering Material
    Nitrile Rubber
  • Hose Type
    Fire Hose
  • Inner Tube Material
    Nitrile Rubber
  • Typical Applications
    Industrial, Water Discharge, Supply, LDH, Fire
  • Working Pressure
    250 psi

Overview

Mfr description
HD50X50Y50S 5 X50 YELLOW
  • The Firequip Hydro-Flow is an excellent option for those seeking a hose with an ultra-smooth liner that maximizes flow and minimizes friction loss
  • This hose is highly fexible, offers exceptional kink resistance, and is easy to deploy and retrieve, making it a reliable choice for efficient firefighting operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought