Motion
BW72X100Y60S

Firequip
BW72X100Y60S

Fire Hose - 7-1/4 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 100 ft Length
MI ITEM #15844968
MFR #BW72X100Y60S
List Price$6,494.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
BW72X100Y60S

Fire Hose - 7-1/4 in Inner Diameter, 300 psi Working Pressure, Fire Hose Type, 100 ft Length
MI ITEM #15844968
MFR #BW72X100Y60S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,494.30/each for your price

Overview

Mfr description
BW72X100Y60S 7 1/4 X100 YELLOW
  • The Firequip Big Water 7 ¼” hose is specifically engineered to deliver extra-large volumes of water at high pressure while minimizing friction loss, making it ideal for oil refinery and large storage tank fires
  • This hose is tough yet lightweight, strong, and compact, fitting easily on most hose storage devices
  • Its outer jacket features a Dura-Cote™ treatment that significantly enhances abrasion, heat, and flame resistance, while effectively minimizing water absorption
  • Additionally, it provides exceptional resistance to petroleum chemicals and is highly resistant to bacterial and mildew growth, ensuring reliable performance in challenging environments.

Specifications

  • Hose Type
    Fire Hose
  • Nominal Hose Inner Diameter
  • Coating
    Dura-Cote™
  • Working Pressure
    300 psi
  • Burst Pressure
    900 psi
  • Inner Tube Material
    Thermo-Polyurethane
  • Hose Covering Material
    Polyester Double Jacket
  • Color
    Yellow
  • Length
    100 ft
  • Typical Applications
    Industrial, Water Discharge, Supply, LDH, Fire
  • Weight
    205 lbs
  • Coupling Type
    6 in Storz Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text