Motion
BH75X50R10I

Firequip
BH75X50R10I

Fire Hose - 3/4 in Inner Diameter, 800 psi Working Pressure, Fire Hose Type, 50 ft Length
Mi Item #15844973
MFR #BH75X50R10I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
BH75X50R10I

Fire Hose - 3/4 in Inner Diameter, 800 psi Working Pressure, Fire Hose Type, 50 ft Length
Mi Item #15844973
MFR #BH75X50R10I

Mfr description
BH75X50R10I 3/4 X50 RED
  • The Fire Engine Booster Hose is engineered to deliver exceptional performance in demanding firefighting conditions
  • Its robust construction, featuring multiple braid reinforcement, ensures durability and longevity
  • The premium EPDM outer cover provides superior resistance to abrasion, weathering, and extreme temperatures.The smooth inner lining, made of synthetic EPDM rubber, minimizes friction loss, optimizing water flow and pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Weight
    16.5 lbs

Details

  • Burst Pressure
    3200 psi
  • Coating
    EPDM
  • Color
    Red
  • Coupling Type
    1 in Aluminum NPSH/IPT Couplings
  • Hose Covering Material
    EPDM
  • Hose Type
    Fire Hose
  • Inner Tube Material
    EPDM
  • Typical Applications
    Fire, Booster
  • Working Pressure
    800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)