Motion
BH10X150R10N

Firequip
BH10X150R10N

Fire Hose - 1 in Inner Diameter, 800 psi Working Pressure, Fire Hose Type, 150 ft Length
MI ITEM #15844979
MFR #BH10X150R10N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
BH10X150R10N

Fire Hose - 1 in Inner Diameter, 800 psi Working Pressure, Fire Hose Type, 150 ft Length
MI ITEM #15844979
MFR #BH10X150R10N

Mfr description
BH10X150R10N 1 X150 RED
  • The Fire Engine Booster Hose is engineered to deliver exceptional performance in demanding firefighting conditions
  • Its robust construction, featuring multiple braid reinforcement, ensures durability and longevity
  • The premium EPDM outer cover provides superior resistance to abrasion, weathering, and extreme temperatures.The smooth inner lining, made of synthetic EPDM rubber, minimizes friction loss, optimizing water flow and pressure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Nominal Hose Inner Diameter  
    1 in
  • Weight
    90.5 lbs

Details

  • Burst Pressure
    3200 psi
  • Coating
    EPDM
  • Color
    Red
  • Coupling Type
    1 in Aluminum NH/NST Couplings
  • Hose Covering Material
    EPDM
  • Hose Type
    Fire Hose
  • Inner Tube Material
    EPDM
  • Typical Applications
    Fire, Booster
  • Working Pressure
    800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)