Motion
BH15X50R15N

Firequip
BH15X50R15N

Fire Hose - 1-1/2 in Inner Diameter, 800 psi Working Pressure, Fire Hose Type, 50 ft Length
MI ITEM #15844985
MFR #BH15X50R15N
List Price$1,464.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Firequip
BH15X50R15N

Fire Hose - 1-1/2 in Inner Diameter, 800 psi Working Pressure, Fire Hose Type, 50 ft Length
MI ITEM #15844985
MFR #BH15X50R15N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,464.50/each for your price

Overview

Mfr description
BH15X50R15N 1 1/2 X50 RED
  • The Fire Engine Booster Hose is engineered to deliver exceptional performance in demanding firefighting conditions
  • Its robust construction, featuring multiple braid reinforcement, ensures durability and longevity
  • The premium EPDM outer cover provides superior resistance to abrasion, weathering, and extreme temperatures.The smooth inner lining, made of synthetic EPDM rubber, minimizes friction loss, optimizing water flow and pressure
  • This combination of features makes our Booster Hose an ideal choice for fire departments seeking a reliable and efficient firefighting tool.

Specifications

  • Hose Type
    Fire Hose
  • Nominal Hose Inner Diameter
  • Coating
    EPDM
  • Working Pressure
    800 psi
  • Burst Pressure
    3200 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Color
    Red
  • Length
    50 ft
  • Typical Applications
    Fire, Booster
  • Weight
    39 lbs
  • Coupling Type
    1.5 in Aluminum NH/NST Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text