Overview
Mfr description
SID02217 1/4 INCH DRIVE X 11/16 INCH
- 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
- Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data