Overview
Mfr description
SID02305 1/4 INCH DRIVE X 5.5 MM
- Access at an Angle – Attach a universal joint to your impact tool to reach around obstructions and access fasteners at an angle
- 30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
- 6-Sided Pinless Joint – Our ball-and-socket-style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
- Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
- Corrosion-Resistant Coating – The universal joint is coated with a manganese phosphate finish to resist corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data