Overview
Mfr description
SID02313 1/4 INCH DRIVE X 13 MM
- Expand Your Range – A reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
- Pin Detent Retention – The end of the reducer has a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
- Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
- High-Performing Steel Alloys – The reducer is made out of 4140 steel
- Corrosion-Resistant Coating – The reducer is coated with a manganese phosphate finish to resist corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data